

€29.05/ pieceexcl. VAT
€35.15incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.05 | - |
10+ | €17.42 | 40.03% |
25+ | €14.42 | 50.36% |
50+ | €10.74 | 63.05% |
100+ | €9.18 | 68.41% |
200+ | €7.60 | 73.84% |
500+ | €6.99 | 75.93% |
1000+ | €6.04 | 79.20% |
2500+ | €5.66 | 80.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-5055-30 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |