

€24.04/ pieceexcl. VAT
€29.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.04 | - |
10+ | €14.33 | 40.40% |
25+ | €11.63 | 51.62% |
50+ | €8.57 | 64.35% |
100+ | €7.30 | 69.64% |
200+ | €6.06 | 74.78% |
500+ | €5.59 | 76.76% |
1000+ | €4.79 | 80.08% |
2500+ | €4.52 | 81.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-5055-20 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |