IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-4550-50

  • ERIKS:13564205
Image 1
Save to list

€36.71/ pieceexcl. VAT

€44.42incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.71

-

10+

€22.10

39.80%

25+

€18.72

49.02%

50+

€14.10

61.59%

100+

€12.03

67.24%

200+

€9.98

72.83%

500+

€9.18

75.00%

1000+

€7.90

78.47%

2500+

€7.45

79.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free