

€32.19/ pieceexcl. VAT
€38.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.19 | - |
10+ | €19.30 | 40.02% |
25+ | €16.17 | 49.76% |
50+ | €12.08 | 62.46% |
100+ | €10.34 | 67.89% |
200+ | €8.57 | 73.38% |
500+ | €7.89 | 75.50% |
1000+ | €6.78 | 78.93% |
2500+ | €6.38 | 80.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-4550-40 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |