

€27.61/ pieceexcl. VAT
€33.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.61 | - |
10+ | €16.53 | 40.12% |
25+ | €13.62 | 50.65% |
50+ | €10.11 | 63.39% |
100+ | €8.63 | 68.75% |
200+ | €7.18 | 73.98% |
500+ | €6.61 | 76.05% |
1000+ | €5.68 | 79.42% |
2500+ | €5.34 | 80.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-4550-30 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |