IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-4044-50

  • ERIKS:13564201
Image 1
Save to list

€29.75/ pieceexcl. VAT

€36.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.75

-

10+

€17.82

40.10%

25+

€14.84

50.13%

50+

€11.04

62.90%

100+

€9.42

68.33%

200+

€7.83

73.69%

500+

€7.20

75.80%

1000+

€6.19

79.18%

2500+

€5.83

80.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-4044-50
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free