

€26.52/ pieceexcl. VAT
€32.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.52 | - |
10+ | €15.87 | 40.19% |
25+ | €13.00 | 51.00% |
50+ | €9.65 | 63.61% |
100+ | €8.23 | 68.98% |
200+ | €6.84 | 74.21% |
500+ | €6.29 | 76.29% |
1000+ | €5.42 | 79.58% |
2500+ | €5.09 | 80.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |