

€20.12/ pieceexcl. VAT
€24.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.12 | - |
10+ | €11.97 | 40.51% |
25+ | €9.40 | 53.26% |
50+ | €6.86 | 65.91% |
100+ | €5.87 | 70.82% |
200+ | €4.85 | 75.92% |
500+ | €4.48 | 77.71% |
1000+ | €3.86 | 80.83% |
2500+ | €3.61 | 82.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-4044-20 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |