

€27.84/ pieceexcl. VAT
€33.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.84 | - |
10+ | €16.68 | 40.07% |
25+ | €13.74 | 50.65% |
50+ | €10.22 | 63.28% |
100+ | €8.72 | 68.67% |
200+ | €7.24 | 73.99% |
500+ | €6.67 | 76.04% |
1000+ | €5.72 | 79.45% |
2500+ | €5.40 | 80.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3539-50 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |