

€25.00/ pieceexcl. VAT
€30.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.00 | - |
10+ | €14.93 | 40.27% |
25+ | €12.18 | 51.29% |
50+ | €8.97 | 64.13% |
100+ | €7.68 | 69.30% |
200+ | €6.35 | 74.62% |
500+ | €5.87 | 76.52% |
1000+ | €5.04 | 79.86% |
2500+ | €4.73 | 81.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3539-40 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |