

€22.17/ pieceexcl. VAT
€26.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.17 | - |
10+ | €13.22 | 40.36% |
25+ | €10.58 | 52.27% |
50+ | €7.77 | 64.95% |
100+ | €6.63 | 70.09% |
200+ | €5.47 | 75.32% |
500+ | €5.04 | 77.29% |
1000+ | €4.35 | 80.38% |
2500+ | €4.09 | 81.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3539-30 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |