

€19.63/ pieceexcl. VAT
€23.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.63 | - |
10+ | €11.67 | 40.56% |
25+ | €9.16 | 53.34% |
50+ | €6.67 | 66.02% |
100+ | €5.68 | 71.06% |
200+ | €4.71 | 75.99% |
500+ | €4.33 | 77.93% |
1000+ | €3.76 | 80.83% |
2500+ | €3.52 | 82.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3236-40 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |