

€17.04/ pieceexcl. VAT
€20.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.04 | - |
10+ | €10.07 | 40.91% |
25+ | €7.68 | 54.96% |
50+ | €5.55 | 67.45% |
100+ | €4.71 | 72.35% |
200+ | €3.91 | 77.03% |
500+ | €3.59 | 78.93% |
1000+ | €3.12 | 81.72% |
2500+ | €2.91 | 82.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3236-30 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |