IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-3236-20

  • ERIKS:13564191
Image 1
Save to list

€14.42/ pieceexcl. VAT

€17.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.42

-

10+

€8.51

40.97%

25+

€6.21

56.92%

50+

€4.37

69.70%

100+

€3.76

73.91%

200+

€3.12

78.39%

500+

€2.85

80.24%

1000+

€2.47

82.87%

2500+

€2.32

83.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-3236-20
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free