

€19.02/ pieceexcl. VAT
€23.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.02 | - |
10+ | €11.31 | 40.56% |
25+ | €8.82 | 53.65% |
50+ | €6.38 | 66.43% |
100+ | €5.43 | 71.43% |
200+ | €4.52 | 76.22% |
500+ | €4.16 | 78.12% |
1000+ | €3.57 | 81.22% |
2500+ | €3.36 | 82.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |