

€15.37/ pieceexcl. VAT
€18.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.37 | - |
10+ | €9.04 | 41.16% |
25+ | €6.75 | 56.12% |
50+ | €4.77 | 68.97% |
100+ | €4.09 | 73.42% |
200+ | €3.40 | 77.87% |
500+ | €3.14 | 79.60% |
1000+ | €2.72 | 82.32% |
2500+ | €2.53 | 83.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3034-25 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |