

€14.14/ pieceexcl. VAT
€17.11incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.14 | - |
10+ | €8.28 | 41.40% |
25+ | €6.06 | 57.12% |
50+ | €4.24 | 70.03% |
100+ | €3.61 | 74.46% |
200+ | €3.00 | 78.76% |
500+ | €2.77 | 80.38% |
1000+ | €2.41 | 82.93% |
2500+ | €2.24 | 84.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |