IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-2832-30

  • ERIKS:13564186
Image 1
Save to list

€16.11/ pieceexcl. VAT

€19.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.11

-

10+

€9.52

40.92%

25+

€7.18

55.42%

50+

€5.13

68.16%

100+

€4.37

72.88%

200+

€3.61

77.59%

500+

€3.34

79.25%

1000+

€2.87

82.19%

2500+

€2.72

83.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-2832-30
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free