IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-2832-25

  • ERIKS:13564185
Image 1
Save to list

€14.95/ pieceexcl. VAT

€18.09incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.95

-

10+

€8.84

40.91%

25+

€6.54

56.29%

50+

€4.64

69.00%

100+

€3.93

73.70%

200+

€3.27

78.14%

500+

€3.00

79.92%

1000+

€2.58

82.72%

2500+

€2.45

83.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-2832-25
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free