

€13.59/ pieceexcl. VAT
€16.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.59 | - |
10+ | €7.98 | 41.26% |
25+ | €5.76 | 57.62% |
50+ | €4.03 | 70.35% |
100+ | €3.44 | 74.69% |
200+ | €2.85 | 79.02% |
500+ | €2.62 | 80.70% |
1000+ | €2.24 | 83.50% |
2500+ | €2.13 | 84.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |