IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-2528-25

  • ERIKS:13564182
Image 1
Save to list

€12.84/ pieceexcl. VAT

€15.54incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.84

-

10+

€7.52

41.42%

25+

€5.34

58.43%

50+

€3.69

71.30%

100+

€3.17

75.30%

200+

€2.60

79.73%

500+

€2.43

81.07%

1000+

€2.09

83.73%

2500+

€1.94

84.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-2528-25
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free