

€12.07/ pieceexcl. VAT
€14.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.07 | - |
10+ | €7.05 | 41.57% |
25+ | €4.92 | 59.21% |
50+ | €3.36 | 72.13% |
100+ | €2.87 | 76.22% |
200+ | €2.41 | 80.00% |
500+ | €2.19 | 81.89% |
1000+ | €1.88 | 84.41% |
2500+ | €1.79 | 85.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2528-20 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |