

€11.32/ pieceexcl. VAT
€13.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.32 | - |
10+ | €6.61 | 41.61% |
25+ | €4.48 | 60.40% |
50+ | €3.06 | 72.99% |
100+ | €2.58 | 77.18% |
200+ | €2.15 | 81.04% |
500+ | €1.98 | 82.55% |
1000+ | €1.71 | 84.90% |
2500+ | €1.58 | 86.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2528-15 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |