

€13.41/ pieceexcl. VAT
€16.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.41 | - |
10+ | €7.89 | 41.22% |
25+ | €5.66 | 57.79% |
50+ | €3.97 | 70.40% |
100+ | €3.36 | 74.93% |
200+ | €2.79 | 79.18% |
500+ | €2.57 | 80.88% |
1000+ | €2.20 | 83.57% |
2500+ | €2.09 | 84.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2427-30 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |