

€12.69/ pieceexcl. VAT
€15.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.69 | - |
10+ | €7.45 | 41.32% |
25+ | €5.26 | 58.53% |
50+ | €3.61 | 71.56% |
100+ | €3.12 | 75.45% |
200+ | €2.57 | 79.79% |
500+ | €2.38 | 81.29% |
1000+ | €2.03 | 83.98% |
2500+ | €1.92 | 84.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2427-25 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |