

€11.21/ pieceexcl. VAT
€13.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.21 | - |
10+ | €6.54 | 41.69% |
25+ | €4.43 | 60.51% |
50+ | €2.96 | 73.56% |
100+ | €2.57 | 77.12% |
200+ | €2.13 | 81.02% |
500+ | €1.94 | 82.71% |
1000+ | €1.67 | 85.08% |
2500+ | €1.58 | 85.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2427-15 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |