

€11.72/ pieceexcl. VAT
€14.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.72 | - |
10+ | €6.84 | 41.65% |
25+ | €4.71 | 59.81% |
50+ | €3.21 | 72.61% |
100+ | €2.76 | 76.50% |
200+ | €2.26 | 80.71% |
500+ | €2.11 | 82.01% |
1000+ | €1.82 | 84.44% |
2500+ | €1.71 | 85.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2225-20 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |