

€12.73/ pieceexcl. VAT
€15.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.73 | - |
10+ | €7.47 | 41.34% |
25+ | €5.28 | 58.51% |
50+ | €3.65 | 71.34% |
100+ | €3.14 | 75.37% |
200+ | €2.58 | 79.70% |
500+ | €2.41 | 81.04% |
1000+ | €2.07 | 83.73% |
2500+ | €1.92 | 84.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2023-30 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |