

€10.26/ pieceexcl. VAT
€12.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.26 | - |
10+ | €5.97 | 41.85% |
25+ | €3.90 | 62.04% |
50+ | €2.58 | 74.81% |
100+ | €2.20 | 78.52% |
200+ | €1.84 | 82.04% |
500+ | €1.67 | 83.70% |
1000+ | €1.46 | 85.74% |
2500+ | €1.37 | 86.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-2023-10 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |