

€9.29/ pieceexcl. VAT
€11.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.29 | - |
10+ | €5.36 | 42.33% |
25+ | €3.34 | 64.01% |
50+ | €2.17 | 76.69% |
100+ | €1.86 | 79.96% |
200+ | €1.52 | 83.64% |
500+ | €1.41 | 84.87% |
1000+ | €1.22 | 86.91% |
2500+ | €1.16 | 87.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1820-20 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |