

€8.93/ pieceexcl. VAT
€10.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.93 | - |
10+ | €5.13 | 42.55% |
25+ | €3.15 | 64.68% |
50+ | €2.01 | 77.45% |
100+ | €1.71 | 80.85% |
200+ | €1.41 | 84.26% |
500+ | €1.31 | 85.32% |
1000+ | €1.14 | 87.23% |
2500+ | €1.06 | 88.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1820-15 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |