

€9.16/ pieceexcl. VAT
€11.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.16 | - |
10+ | €5.28 | 42.32% |
25+ | €3.25 | 64.52% |
50+ | €2.11 | 76.97% |
100+ | €1.81 | 80.29% |
200+ | €1.48 | 83.82% |
500+ | €1.37 | 85.06% |
1000+ | €1.18 | 87.14% |
2500+ | €1.12 | 87.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1618-20 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |