

€8.84/ pieceexcl. VAT
€10.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.84 | - |
10+ | €5.07 | 42.58% |
25+ | €3.10 | 64.95% |
50+ | €1.94 | 78.06% |
100+ | €1.65 | 81.29% |
200+ | €1.39 | 84.30% |
500+ | €1.29 | 85.38% |
1000+ | €1.12 | 87.31% |
2500+ | €1.05 | 88.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |