

€9.39/ pieceexcl. VAT
€11.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.39 | - |
10+ | €5.40 | 42.51% |
25+ | €3.40 | 63.77% |
50+ | €2.19 | 76.72% |
100+ | €1.88 | 79.96% |
200+ | €1.54 | 83.60% |
500+ | €1.44 | 84.62% |
1000+ | €1.24 | 86.84% |
2500+ | €1.16 | 87.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1517-25 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |