

€9.06/ pieceexcl. VAT
€10.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.06 | - |
10+ | €5.24 | 42.14% |
25+ | €3.23 | 64.36% |
50+ | €2.07 | 77.15% |
100+ | €1.79 | 80.29% |
200+ | €1.46 | 83.86% |
500+ | €1.35 | 85.12% |
1000+ | €1.16 | 87.21% |
2500+ | €1.08 | 88.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1517-20 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |