IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-1416-25

  • ERIKS:13564157
Image 1
Save to list

€9.04/ pieceexcl. VAT

€10.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.04

-

10+

€5.21

42.44%

25+

€3.21

64.50%

50+

€2.07

77.10%

100+

€1.77

80.46%

200+

€1.46

83.82%

500+

€1.33

85.29%

1000+

€1.16

87.18%

2500+

€1.08

88.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-1416-25
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free