

€8.78/ pieceexcl. VAT
€10.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.78 | - |
10+ | €5.02 | 42.86% |
25+ | €3.08 | 64.94% |
50+ | €1.92 | 78.14% |
100+ | €1.63 | 81.39% |
200+ | €1.37 | 84.42% |
500+ | €1.27 | 85.50% |
1000+ | €1.08 | 87.66% |
2500+ | €1.03 | 88.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1416-20 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |