

€8.66/ pieceexcl. VAT
€10.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.66 | - |
10+ | €4.98 | 42.54% |
25+ | €3.00 | 65.35% |
50+ | €1.90 | 78.07% |
100+ | €1.62 | 81.36% |
200+ | €1.35 | 84.43% |
500+ | €1.24 | 85.75% |
1000+ | €1.06 | 87.72% |
2500+ | €0.99 | 88.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1315-20 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |