

€8.15/ pieceexcl. VAT
€9.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
10+ | €4.67 | 42.66% |
25+ | €2.72 | 66.67% |
50+ | €1.65 | 79.72% |
100+ | €1.41 | 82.75% |
200+ | €1.18 | 85.55% |
500+ | €1.08 | 86.71% |
1000+ | €0.93 | 88.58% |
2500+ | €0.87 | 89.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1315-10 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |