

€8.00/ pieceexcl. VAT
€9.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.00 | - |
10+ | €4.58 | 42.76% |
25+ | €2.60 | 67.46% |
50+ | €1.58 | 80.29% |
100+ | €1.37 | 82.90% |
200+ | €1.14 | 85.75% |
500+ | €1.05 | 86.94% |
1000+ | €0.91 | 88.60% |
2500+ | €0.84 | 89.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |