IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-1214-10

  • ERIKS:13564149
Image 1
Save to list

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.77

-

10+

€4.43

43.03%

25+

€2.49

67.97%

50+

€1.48

80.93%

100+

€1.29

83.37%

200+

€1.06

86.31%

500+

€0.97

87.53%

1000+

€0.84

89.24%

2500+

€0.80

89.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-1214-10
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free