

€7.62/ pieceexcl. VAT
€9.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.62 | - |
10+ | €4.35 | 42.89% |
25+ | €2.43 | 68.08% |
50+ | €1.44 | 81.05% |
100+ | €1.24 | 83.79% |
200+ | €1.03 | 86.53% |
500+ | €0.95 | 87.53% |
1000+ | €0.82 | 89.28% |
2500+ | €0.74 | 90.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1012-20 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |