

€7.45/ pieceexcl. VAT
€9.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.45 | - |
10+ | €4.22 | 43.37% |
25+ | €2.28 | 69.39% |
50+ | €1.35 | 81.89% |
100+ | €1.16 | 84.44% |
200+ | €0.95 | 87.24% |
500+ | €0.87 | 88.27% |
1000+ | €0.74 | 90.05% |
2500+ | €0.70 | 90.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1012-15 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |