

€7.30/ pieceexcl. VAT
€8.83incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.30 | - |
10+ | €4.14 | 43.23% |
25+ | €2.22 | 69.53% |
50+ | €1.31 | 82.03% |
100+ | €1.12 | 84.64% |
200+ | €0.93 | 87.24% |
500+ | €0.84 | 88.54% |
1000+ | €0.72 | 90.10% |
2500+ | €0.68 | 90.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |