

€7.22/ pieceexcl. VAT
€8.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.22 | - |
10+ | €4.09 | 43.42% |
25+ | €2.19 | 69.74% |
50+ | €1.27 | 82.37% |
100+ | €1.08 | 85.00% |
200+ | €0.87 | 87.89% |
500+ | €0.82 | 88.68% |
1000+ | €0.70 | 90.26% |
2500+ | €0.67 | 90.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |