

€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €4.05 | 43.50% |
25+ | €2.15 | 70.03% |
50+ | €1.22 | 83.02% |
100+ | €1.05 | 85.41% |
200+ | €0.86 | 88.06% |
500+ | €0.80 | 88.86% |
1000+ | €0.68 | 90.45% |
2500+ | €0.65 | 90.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-1012-08 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |