

€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.63 | - |
10+ | €3.72 | 43.84% |
25+ | €1.84 | 72.21% |
50+ | €0.99 | 85.10% |
100+ | €0.86 | 87.11% |
200+ | €0.70 | 89.40% |
500+ | €0.65 | 90.26% |
1000+ | €0.57 | 91.40% |
2500+ | €0.55 | 91.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-0608-10 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |