IGUS

IGUS Straight bushing Maintenance-free iglidur® A350 /iglidur® A350 A350SM-0507-10

  • ERIKS:13564137
Image 1
Save to list

€6.57/ pieceexcl. VAT

€7.95incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.57

-

10+

€3.69

43.93%

25+

€1.82

72.25%

50+

€0.97

85.26%

100+

€0.84

87.28%

200+

€0.68

89.60%

500+

€0.65

90.17%

1000+

€0.57

91.33%

2500+

€0.51

92.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350SM-0507-10
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free