

€6.46/ pieceexcl. VAT
€7.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.46 | - |
10+ | €3.61 | 44.12% |
25+ | €1.77 | 72.65% |
50+ | €0.93 | 85.59% |
100+ | €0.80 | 87.65% |
200+ | €0.67 | 89.71% |
500+ | €0.61 | 90.59% |
1000+ | €0.55 | 91.47% |
2500+ | €0.49 | 92.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350SM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |