IGUS

IGUS Straight bushing Maintenance-free iglidur® A290 /iglidur® A290 A290SM-4044-50

  • ERIKS:13564114
Image 1
Iglidur® A290 Metric Sleeve Bearing Type S. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€11.72/ pieceexcl. VAT

€14.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.72

-

10+

€7.96

32.09%

25+

€5.93

49.43%

50+

€4.88

58.35%

100+

€4.43

62.24%

200+

€4.24

63.86%

500+

€3.80

67.59%

1000+

€3.52

70.02%

2500+

€3.15

73.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290SM-4044-50
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free